Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 10037 Incandescent 15a15 120v A15 Bulb - Pkg Qty 120
See all 22 items in product family

Sylvania 10037 Incandescent 15a15 120v A15 Bulb - Pkg Qty 120

Item #: WBB802746

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.78 each

Sold in packages of 120

Price: $93.60
Product Information
Customer Review
Product Q&A
Incandescent lamps feature a low initial cost, low fixture cost, simple installation, are inexpensive to dim, have all weather operation and a high CRI.

Product Specifications

    • AVG. LIFE HOURS2500
    • BASEMed E-26
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2850
    • LAMP NUMBER10037
    • LUMENS100
    • MANUFACTURERS PART NUMBER10037
    • PACKAGE QUANTITY120
    • SHAPEA-15
    • VOLTAGE120
    • WATTAGE15
    • NOMINAL LENGTH3.500
    • MOL (LENGTH)3.500
    • APPROX INCAND EQUIV15.00
    • FINISHInside Frost
    • INCANDESCENT EQUIVALENT (WATTS)15.00
    • LAMP CODE15A15 120V
    • CATEGORYIncandescent
    • PACK TYPECarton
    • NOMINAL DIAMETER3.500
    • ANSI BASEMedium
    • ANSI CODE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed