Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Incandescent (834)
Remove
Sylvania 13453 Incandescent 25B10C/F/BL/2PK 120V B10
Remove

      Items
Sylvania 13453 Incandescent 25B10C/F/BL/2PK 120V B10 Sylvania 13453 Incandescent 25B10C/F/BL/2PK 120V B10


Sylvania 13453 Incandescent 25B10C/F/BL/2PK 120V B10
Email This Page Printer Friendly Version
Sylvania 13453 Incandescent 25B10C/F/BL/2PK 120V B10
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802859
List Price $2.90    Save 48%
Price: $1.50 ea.
(Sold in pkg of 12, $18.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Incandescent lamps feature a low initial cost, low fixture cost, simple installation, are inexpensive to dim, have all weather operation and a high CRI.

Product Specifications
BASE Candelabra
BRAND Osram Sylvania
CRI 100
KELVIN 2850
LAMP NUMBER 13453
LUMENS --
MANUFACTURERS PART NUMBER 13453
PACKAGE QUANTITY 12
WATTS 25
LAMP SHAPE B10
AVERAGE RATED LIFE HOURS 1500
MOL (LENGTH) 3.875
NOMINAL LENGTH 3.875
NOMINAL DIAMETER 3.875
VOLTS 120
CATEGORY Incandescent
PACK TYPE Carton
ANSI CODE --
APPROX INCAND EQUIV 25.00
ANSI BASE Candelabra
INCANDESCENT EQUIVALENT (WATTS) 25.00
FINISH Frosted
LAMP CODE 25B10C/F/BL/2PK 120V


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

From $0.34
More Info
Add to Cart
Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

From $0.31
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)