Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 13461 Incandescent 60B10C/F/BL/2PK 120V B10 Bulb - Pkg Qty 12
See all 156 items in product family

Sylvania 13461 Incandescent 60B10C/F/BL/2PK 120V B10 Bulb - Pkg Qty 12

Item #: WBB802930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.80 Save up to 72%
$0.80 each

Sold in packages of 12

Price: $9.60
Product Information
Customer Review
Product Q&A
Incandescent lamps feature a low initial cost, low fixture cost, simple installation, are inexpensive to dim, have all weather operation and a high CRI.

Product Specifications

    • AVG. LIFE HOURS1500
    • BASECand E-12
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2850
    • LAMP NUMBER13461
    • LUMENS662
    • MANUFACTURERS PART NUMBER13461
    • PACKAGE QUANTITY12
    • SHAPEB-10
    • VOLTAGE120
    • WATTAGE60
    • LAMP SHAPEB10
    • ANSI BASECandelabra
    • LAMP CODE60B10C/F/BL/2PK 120V
    • INCANDESCENT EQUIVALENT (WATTS)60.00
    • APPROX INCAND EQUIV60.00
    • WATTS60
    • NOMINAL LENGTH3.875
    • NOMINAL DIAMETER3.875
    • MOL (LENGTH)3.875
    • AVERAGE RATED LIFE HOURS1500
    • VOLTS120
    • ANSI CODE--
    • PACK TYPECarton
    • FINISHFrosted
    • CATEGORYIncandescent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed