Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 18143 Incandescent 20t6.5/If 120v T20 Bulb - Pkg Qty 60
See all 67 items in product family

Sylvania 18143 Incandescent 20t6.5/If 120v T20 Bulb - Pkg Qty 60

Item #: WBB802818

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $579.00 Save up to 76%
$2.34 each

Sold in packages of 60

Price: $140.40
Product Information
Customer Review
Product Q&A
Sylvania 18143 Incandescent 20t6.5/If 120v T20

Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20 Watt 120 Volt

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS10000
    • BASEIntermediate E-17
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2850
    • LAMP NUMBER18143
    • LUMENS92
    • MANUFACTURERS PART NUMBER18143
    • PACKAGE QUANTITY60
    • SHAPET-20
    • VOLTAGE120
    • WATTAGE20
    • MOL (LENGTH)5.500
    • INCANDESCENT EQUIVALENT (WATTS)20.00
    • NOMINAL DIAMETER5.500
    • VOLTS120
    • WATTS20
    • AVERAGE RATED LIFE HOURS10000
    • LAMP SHAPET20
    • ANSI BASEIntermediate
    • FINISHInside Frost
    • LAMP CODE20T6.5/IF 120V
    • CATEGORYIncandescent
    • APPROX INCAND EQUIV20.00
    • PACK TYPECarton
    • ANSI CODE--
    • NOMINAL LENGTH5.500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:68