Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S3251 25t10/F 25w General Service W/ Medium Base Bulb - Pkg Qty 25
See all 67 items in product family

Satco S3251 25t10/F 25w General Service W/ Medium Base Bulb - Pkg Qty 25

Item #: WBB564479

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.78 each

Sold in packages of 25

Price: $19.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
25T10/F 25W General Service w/ Medium Base

Satco General Service Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS1000
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS200
    • MANUFACTURERS PART NUMBERS3251
    • MAXIMUM OVERALL LENGTH (IN.)5-3/16
    • PACKAGE QUANTITY25
    • SHAPET-10
    • TYPEIncandescent
    • VOLTAGE120
    • WATTAGE25
    • CATEGORYIncandescent
    • FINISHFrosted
    • ANSI BASEE26/E27
    • LAMP CODE25T10/F
    • PACK TYPEBox

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Satco Coated Bulb

Your review: Received my case of bulbs in a timely manner. Have not used the bulbs yet.

Pros: I loved the fact that I could buy a case at such a reasonable price.

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed