Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2817 65BR30/FL/2PK 65W Incandescent w/ Medium Base, 120V Bulb - Pkg Qty 60
See all 84 items in product family

Satco S2817 65BR30/FL/2PK 65W Incandescent w/ Medium Base, 120V Bulb - Pkg Qty 60

Item #: WBB566017

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.33 each

Sold in packages of 60

Price: $199.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
65BR30/FL/2PK 65W Incandescent w/ Medium Base, 120V

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS685
    • MANUFACTURERS PART NUMBERS2817
    • MAXIMUM OVERALL LENGTH (IN.)5-3/8
    • PACKAGE QUANTITY60
    • SHAPEBR-30
    • TYPEIncandescent
    • VOLTAGE120
    • WATTAGE65
    • PACK TYPE2pk
    • CATEGORYIncandescent
    • LAMP CODE65BR30/FL/2PK
    • ANSI BASEE26/E27
    • FINISHFrosted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:46