Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S3972 75a21/Tf 75w Incandescent W/ Medium Base Bulb - Pkg Qty 24
See all 29 items in product family

Satco S3972 75a21/Tf 75w Incandescent W/ Medium Base Bulb - Pkg Qty 24

Item #: WBB564164

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.95 each

Sold in packages of 24

Price: $46.80
Product Information
Customer Review
Product Q&A
75A21/TF 75W Incandescent w/ Medium Base

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • AVG. LIFE HOURS2500
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • LUMENS620
    • MANUFACTURERS PART NUMBERS3972
    • MAXIMUM OVERALL LENGTH (IN.)5-5/16
    • PACKAGE QUANTITY24
    • SHAPEA-21
    • TYPEIncandescent
    • VOLTAGE130
    • WATTAGE75
    • FINISHFrost Shatter Proof
    • LAMP CODE75A21/TF
    • CATEGORYIncandescent
    • PACK TYPE2pk
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed