Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Incandescent (834)
Remove
Ushio 1003213 11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours
Remove

      Items
Ushio 1003213 11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours Ushio 1003213 11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours


Ushio 1003213 11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours
Ushio 1003213 11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262031
Price: $1.53 ea.
(Sold in pkg of 120, $183.60)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1003213 11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours StickyFingers Bulb Changer        
 
select
   

Ushio 1003213 11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours

StickyFingers Bulb Changer

   
Total for 2 items is $273.60

Product Information
Product Q&A
Write A Review

11S14/F/20, 20,000 Hours, S14, 11 Watts, 20000 Hours

Made using incandescent lamps for long lasting durability with average life hours up to 20,000. Designed to meet often-extreme conditions found in electronic sign and message center applications. Offers additional vibration protection and universal burn position. Shape is S14. Color finish is Frost. Base is E26 (Standard Base). Wattage is 11. Average life hours is20,000.

Product Specifications
COLOR FINISH FROST
AVG. LIFE HOURS 20000
BALLAST TYPE --
BASE E26 (Standard Base)
BRAND Ushio
CRI --
KELVIN --
LAMP NUMBER 11S14/F/20, 20,000 Hours
LUMENS --
MANUFACTURERS PART NUMBER 1003213
MAXIMUM OVERALL LENGTH (IN.) 3.5
PACKAGE QUANTITY 120
SHAPE S14
TYPE Incandescent
VOLTAGE 120
WATTAGE 11
OZONE FREE YES
MAXIMUM OVERALL LENGTH (MM) 88.9
ENVELOPE DIAMETER (MM) 44.4
ENVELOPE DIAMETER (IN) 1.75
ANSI BASE E26 (Standard Base)
LAMP CODE 11S14/F/20, 20,000 Hours
COVER NO
BEAM ANGLE --
CANDLE --
BURN POSITION ANY
FILAMENT --
FILL INC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

From $0.34
More Info
Add to Cart
Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

From $0.31
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)