Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
Incandescent (834)
Remove
Ushio 1003221 54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours
Remove

      Items
Ushio 1003221 54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours Ushio 1003221 54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours


Ushio 1003221 54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours
Ushio 1003221 54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262106
Price: $7.60 ea.
(Sold in pkg of 24, $182.40)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1003221 54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours StickyFingers Bulb Changer        
 
select
   

Ushio 1003221 54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours

StickyFingers Bulb Changer

   
Total for 2 items is $272.40

Product Information
Product Q&A
Write A Review

54W/BR38/FL/9, 9000 Hours, BR38, 54 Watts, 9000 Hours

Made using incandescent lamps for long lasting durability with average life hours up to 20,000. USHIO supplies a full range of incandescent lamps available with single and double contact bayonet, candelabra and mogul screw and various prefocused base types, coatings, and wattages. Shape is BR38. Color finish is FLD. Base is E26 (Standard Base). Wattage is 54. Average life hours is9,000.

Product Specifications
COLOR FINISH FLD
AVG. LIFE HOURS 9000
BALLAST TYPE --
BASE E26 (Standard Base)
BRAND Ushio
CRI --
KELVIN --
LAMP NUMBER 54W/BR38/FL/9, 9000 Hours
LUMENS --
MANUFACTURERS PART NUMBER 1003221
MAXIMUM OVERALL LENGTH (IN.) 5.63
PACKAGE QUANTITY 24
SHAPE BR38
TYPE Incandescent
VOLTAGE 120
WATTAGE 54
BEAM ANGLE --
BURN POSITION ANY
CANDLE --
COVER NO
ENVELOPE DIAMETER (IN) 4.75
ANSI BASE E26 (Standard Base)
LAMP CODE 54W/BR38/FL/9, 9000 Hours
FILL INC
MAXIMUM OVERALL LENGTH (MM) 134.9
ENVELOPE DIAMETER (MM) 120.6
OZONE FREE YES
FILAMENT --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

Satco S6042 60A19/CL 60W Incandescent w/ Medium Base, 120V

From $0.34
More Info
Add to Cart
Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

Satco S3943 75A19/CL 75W Incandescent w/ Medium Base, 130V, 2500 Hrs.

From $0.31
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)