Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
LED Bulbs (187)
Remove
Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS 2.7W LED w/ Candelabra BaseWhite Lens
Remove

      Items
Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS  2.7W LED w/ Candelabra BaseWhite Lens Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS 2.7W LED w/ Candelabra BaseWhite Lens


Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS  2.7W LED w/ Candelabra BaseWhite Lens
Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS 2.7W LED w/ Candelabra BaseWhite Lens
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB565926
Price: $32.95 ea.
(Sold in pkg of 6, $197.70)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS  2.7W LED w/ Candelabra BaseWhite Lens StickyFingers Bulb Changer        
 
select
   

Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS 2.7W LED w/ Candelabra BaseWhite Lens

StickyFingers Bulb Changer

   
Total for 2 items is $287.70

Product Information
Product Q&A
Write A Review

2.7CANDLE/LED/5000/120V E12 LENS 2.7W LED w/ Candelabra BaseWhite Lens

Mercury-free, emit no IR and UV radiation and are made for long lasting durability. Use for able lamps, wall sconces, chandeliers, accent lighting and general decorative indoor lighting in residential, office, retail, restaurant, school, hospital and hotel/motel locations. Uses 80% less energy. Long life - up to 50,000 hrs. Wattage is 2.7. ANSI base is E12. Voltage is 120. Light color is White Lens. Package quantity is 6.

Product Specifications
AVG. LIFE HOURS 50,000
BRAND Satco
LIGHT COLOR White Lens
MANUFACTURERS PART NUMBER S8903
PACKAGE QUANTITY 6
SHAPE Candle
TYPE LED
VOLTAGE 120V
WATTAGE 2.7
PACK TYPE Box
LAMP CODE 2.7CANDLE/LED/5000/120V E12 LENS
ANSI BASE E12
CATEGORY LED
FINISH White


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

From $271.95
More Info
Add to Cart
Sunforce 37085 85 Watt Crystalline Solar Power Panel

Sunforce 37085 85 Watt Crystalline Solar Power Panel

From $402.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)