Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
LED Bulbs (187)
Remove
Neptun 88026-LED-850-UNV 26W T-8 LED 48" Tubes in 5000°K CCT-UNV
Remove

      Items
Neptun 88026-LED-850-UNV 26W T-8 LED 48" Tubes in 5000°K CCT-UNV Neptun 88026-LED-850-UNV 26W T-8 LED 48" Tubes in 5000°K CCT-UNV


Neptun 88026-LED-850-UNV 26W T-8 LED 48" Tubes in 5000°K CCT-UNV
Neptun 88026-LED-850-UNV 26W T-8 LED 48" Tubes in 5000°K CCT-UNV
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB561913
Price: $88.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Neptun 88026-LED-850-UNV 26W T-8 LED 48" Tubes in 5000°K CCT-UNV StickyFingers Bulb Changer        
 
select
   

Neptun 88026-LED-850-UNV 26W T-8 LED 48" Tubes in 5000°K CCT-UNV

StickyFingers Bulb Changer

   
Total for 2 items is $178.95

Product Information
Product Q&A
Write A Review

26W LED T-8 4' tubes are ideal replacements for standard 40W fluorescent T-8 lamps. LED T-8 tubes offer several advantages over the standard fluorescent T-8 lamp. Long Life: 70,000 + hour lifespan exceeds even the highest quality fluorescent tubes. Flicker-Free Lighting: Eliminate eye strain associated with fluorescent lighting. Shatter-Proof Design: no broken glass if dropped. Self-Ballasted for 120V-277V operation - DOES NOT REQUIRE BALLASTS. Mercury FREE: Allows the use of tube lighting when mercury contamination is not an option. No Radiated EMI Interference: perfect for use where EMI sensitive instruments are used. Ideal product for hospital lighting applications. Instant Start at any temperature (-20 C to 75 C) or humidity conditions and Glare-Free(TM) light - made with patented Meso-Lens(TM), RoHS Compliant.

Product Specifications
AVG. LIFE HOURS 70,000
BALLAST TYPE Electronic
BRAND NEPTUN
CRI 75
LAMP TYPE LED
LUMENS 2,132
MANUFACTURERS PART NUMBER 88026-LED-850-UNV
VOLTAGE 120V - 277V
WATTAGE 26
PRODUCT FAMILY T-8 LED TUBE
COLOR TEMPERATURE 5000°K


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

From $271.95
More Info
Add to Cart
Sunforce 37085 85 Watt Crystalline Solar Power Panel

Sunforce 37085 85 Watt Crystalline Solar Power Panel

From $402.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)