Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
LED Bulbs (187)
Remove
Moon Visions LED MV12V R30 7W 5000K NFL 25° 7W 12V Cool White LED Narrow Flood
Remove

      Items
Moon Visions LED MV12V R30 7W 5000K NFL 25° 7W 12V Cool White LED Narrow Flood Moon Visions LED MV12V R30 7W 5000K NFL 25° 7W 12V Cool White LED Narrow Flood


Moon Visions LED MV12V R30 7W 5000K NFL 25° 7W 12V Cool White LED Narrow Flood
Moon Visions LED MV12V R30 7W 5000K NFL 25° 7W 12V Cool White LED Narrow Flood
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB592808
Price: $84.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

7W 12V Cool White LED Narrow Flood

6 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; 5000K Cool White color temperature simulates moonlight.

Product Specifications
BEAM SPREAD Narrow Flood (NFL) = 25°
BRAND Moon Visions
MANUFACTURERS PART NUMBER LED MV12V R30 7W 5000K NFL 25°
DIMMABLE No
SPECIFICATIONS 6 Super Bright LEDs operating at 1.22 Watts for total of 7 Watts, Direct Lamp Re
WARRANTY 3 years
OPTIONS Optional Spread and Green lenses available, Green Lens color corrects color temp
EQUIVALENCY 50W Halogen/Mercury Vapor Equivalent
KELVIN COLOR TEMPERATURE 5000K Cool White
ELECTRICAL SPECIFICATIONS 12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re
POWER CONSUMPTION 7 Watts


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

From $271.95
More Info
Add to Cart
Sunforce 37085 85 Watt Crystalline Solar Power Panel

Sunforce 37085 85 Watt Crystalline Solar Power Panel

From $402.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)