Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neptun LED-33008-ADIM-5K 8W R30 LED Dimmable Bulb in 5000°K CCT-120V

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Neptun LED-33008-ADIM-5K 8W R30 LED Dimmable Bulb in 5000°K CCT-120V

Item #: WBB561915

Sold By:

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95

Frequently Purchased Together

Product Information
Product Q&A
8W R30 LED Dimmable bulbs are ideal replacements for current R30 incandescent and CFL bulbs. Aluminum heat sink is built into the bulb design for proper thermal management, along with a glass lens providing an aesthetically pleasing lamp. R30 LED bulbs have a dimmable range of 100% - 0% using ordinary Triac based dimmers, along with any programmable dimmers. New! Patented flicker-free LED ANALOG DIMMINGTM system provides reliable start at even the lowest setting. Color Temperature of 5000°K with InstantON and Instant Full Brightness - Matching Daylight/ Cool White R30 bulbs. High Luminous Efficacy: up to 70 Lm/W with a wide range of operation/ ambient temperatures: -20 °C - +60 °C. Superior Lumen Maintenance of 70% after 50,000 hours of use in normal conditions.

Product Specifications

    • AVG. LIFE HOURS70,000
    • BALLAST TYPEElectronic
    • BASE--
    • BRANDNeptun
    • LUMENS560
    • SHAPE--
    • VOLTAGE120
    • WATTAGE8

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.