Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
LED Bulbs (187)
Remove
TCPI LED14E26BR3041K LED 14W BR30 4100K
Remove

      Items
TCPI LED14E26BR3041K LED 14W BR30 4100K TCPI LED14E26BR3041K LED 14W BR30 4100K


TCPI LED14E26BR3041K LED 14W BR30 4100K
Email This Page Printer Friendly Version
TCPI LED14E26BR3041K LED 14W BR30 4100K
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB766741
Price: $36.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

14W LED BR30 Reflector lamp replace 85W with at least 80% energy savings. These lamps dim from 100% to 0% and have excellent light quality. They have long life that is at least 12 times longer than incandescent replacement.

Product Specifications
LENGTH INCHES 4.8
WIDTH INCHES 3.8
HEIGHT INCHES 3.8
COLOR FINISH CLEAR
BASE E0
BRAND TCP
LUMENS 850
MANUFACTURERS PART NUMBER LED14E26BR3041K
WATTAGE 14
WEIGHT LBS 0.9
BULB TYPE PAR30
BEAM ANGLE 25
COLOR TEMPERATURE 3000K
DIMMABLE Y
AVG. LIFE (HOURS) 25000
INCANDESCENT EQUIVALENT (WATTS) 75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

From $271.95
More Info
Add to Cart
Sunforce 37085 85 Watt Crystalline Solar Power Panel

Sunforce 37085 85 Watt Crystalline Solar Power Panel

From $402.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)