Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TCPI LED14E26P3830KNFL LED 14W PAR38, 3000K, Narrow Flood Bulb

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

TCPI LED14E26P3830KNFL LED 14W PAR38, 3000K, Narrow Flood Bulb

Item #: WBB766750

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95
Product Information
Customer Review
Product Q&A
14W LED PAR lamp replace 65W with at least 80% energy savings. These lamps dim from 100% to 0% and have excellent light quality. They have long life that is at least 12 times longer than halogen replacement.

Product Specifications

    • LENGTH INCHES4.8
    • WIDTH INCHES3.8
    • HEIGHT INCHES3.8
    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS25000
    • BRANDTCPI
    • LIGHT COLORClear
    • LUMENS800
    • MANUFACTURERS PART NUMBERLED14E26P3830KNFL
    • SHAPEPAR30
    • WATTAGE14
    • WEIGHT LBS0.9
    • BULB TYPEPAR30
    • DIMMABLEYes
    • INCANDESCENT EQUIVALENT (WATTS)75
    • BEAM ANGLE25
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)25000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:66