Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

TCPI LED17E26P3830KFL LED 17W PAR38, 3000K, Flood Bulb

Item #: WBB766754

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.05
Add to list
Product Information
Product Q&A
17W LED PAR lamp replace 90W with at least 80% energy savings. These lamps dim from 100% to 0% and have excellent light quality. They have long life that is at least 12 times longer than halogen replacement.

Product Specifications

  • LENGTH INCHES5.3
  • WIDTH INCHES3.8
  • HEIGHT INCHES3.8
  • COLOR FINISHCLEAR
  • AVG. LIFE HOURS25000
  • BASE--
  • BRANDTCPI
  • LIGHT COLORClear
  • LUMENS650
  • MANUFACTURERS PART NUMBERLED17E26P3830KFL
  • SHAPE--
  • WATTAGE11
  • WEIGHT LBS0.75
  • INCANDESCENT EQUIVALENT (WATTS)65
  • DIMMABLEY
  • COLOR TEMPERATURE3000
  • BEAM ANGLE110
  • BULB TYPEBR30
  • AVG. LIFE (HOURS)25000
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.