Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
LED Bulbs (187)
Remove
TCPI LED19E26P3830KNFL LED 19W PAR38, 3000K, Narrow Flood
Remove

      Items
TCPI LED19E26P3830KNFL LED 19W PAR38, 3000K, Narrow Flood TCPI LED19E26P3830KNFL LED 19W PAR38, 3000K, Narrow Flood


TCPI LED19E26P3830KNFL LED 19W PAR38, 3000K, Narrow Flood
TCPI LED19E26P3830KNFL LED 19W PAR38, 3000K, Narrow Flood
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB766758
Price: $44.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

19W LED PAR lamp replace 120W with at least 80% energy savings. These lamps dim from 100% to 0% and have excellent light quality. They have long life that is at least 12 times longer than halogen replacement.

Product Specifications
LENGTH INCHES 3.5
WIDTH INCHES 2.5
HEIGHT INCHES 2.5
COLOR FINISH CLEAR
BASE E17
BRAND TCP
LUMENS 500
MANUFACTURERS PART NUMBER LED19E26P3830KNFL
WATTAGE 9
WEIGHT LBS 0.35
AVG. LIFE (HOURS) 25000
BULB TYPE R20
INCANDESCENT EQUIVALENT (WATTS) 50
DIMMABLE Y
COLOR TEMPERATURE 2700K
BEAM ANGLE 110


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

Moon Visions 50W MV BR30-D-HGT Complete 50W Moonlight BR30 Downlight Kit-Hartford Green Texture

From $271.95
More Info
Add to Cart
Sunforce 37085 85 Watt Crystalline Solar Power Panel

Sunforce 37085 85 Watt Crystalline Solar Power Panel

From $402.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)