Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
LED Bulbs (187)
Remove
TCPI LT20GR LED T20 Indicator Light - 120V Green
Remove

      Items
TCPI LT20GR LED T20 Indicator Light - 120V Green TCPI LT20GR LED T20 Indicator Light - 120V Green


TCPI LT20GR LED T20 Indicator Light - 120V Green
TCPI LT20GR LED T20 Indicator Light - 120V Green
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB208521
Price: $75.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
TCPI LT20GR LED T20 Indicator Light - 120V Green StickyFingers Bulb Changer        
 
select
   

TCPI LT20GR LED T20 Indicator Light - 120V Green

StickyFingers Bulb Changer

   
Total for 2 items is $165.95

Product Information
Product Q&A
Write A Review

LED T20 Indicator Light - 120V Green

Durable, long life, energy efficient LED solution for indicator lighting applications. Green Bulb color, Capsule Bulb shape, 5 Watts. Price is per each Bulb.

Product Specifications
AVG. LIFE HOURS 50,000
BASE E26 (Standard Base)
BRAND TCP
LIGHT COLOR Green
MANUFACTURERS PART NUMBER LT20GR
MAXIMUM OVERALL LENGTH (IN.) 4-13/16
SHAPE Capsule
TYPE LED
VOLTAGE 120
WATTAGE 5W
BULB DIAMETER INCHES 2-1/2
DIMMABLE No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

From $14.95
select
Qty: Add to Cart
Crescent/Stonco TLX42HFL-8 TLX Twilighter Mini Flood Light With Lamp, Compact Fluorescent, 42W

Crescent/Stonco TLX42HFL-8 TLX Twilighter Mini Flood Light With Lamp, Compact Fluorescent, 42W

From $75.95
select
Qty: Add to Cart
TCPI 20760 Emergency Light

TCPI 20760 Emergency Light

From $24.95
select
Qty: Add to Cart
Fulham NPY-120-232-CFL PONY - 120V - 2 x 36/39W Twin; 32W Triple, or 32W T9 Circle

Fulham NPY-120-232-CFL PONY - 120V - 2 x 36/39W Twin; 32W Triple, or 32W T9 Circle

From $20.25
select
Qty: Add to Cart
Fulham WHCG3-120-T8-IS 3 lamp T8 - 120V - Instant Start - <20%THD

Fulham WHCG3-120-T8-IS 3 lamp T8 - 120V - Instant Start - <20%THD

From $20.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)