Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
InnoLED LED Tube Light T10, 6ft, 32w, 3000 cct.

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

InnoLED LED Tube Light T10, 6ft, 32w, 3000 cct.

Item #: WBB1773512

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 23%
Price: $ 49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
InnoLED, LED Tube Light T10, 6ft, 32w, r17d


Features:
  • LED linear Tubes, replacement for traditional T5/T8/T10/T12 tubes
  • Saves 50-80% Energy as compared to fluorescent lamps
  • No UV, No RF Interference, Mercury Free
  • For high quality lighting in offices, warehouses, malls, factories, parking lots etc.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES1
    • HEIGHT INCHES1
    • AVG. LIFE HOURS50000
    • BASEMed Bi-Pin (G13)
    • BRANDInnoLED
    • LUMENS3520
    • MANUFACTURERS PART NUMBERB1773512
    • PACKAGE QUANTITY1
    • TYPET8
    • VOLTAGE120/277
    • WATTAGE32
    • BEAM ANGLE120 °
    • LUMENS PER WATT93
    • POWER FACTORPF>0.95(120v);PF>0.9(277v)
    • START METHODInstart Start
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE3000
    • TEMPERATURE RANGERated for -40°C to 50°C
    • DESCRIPTIONLED Tube Light
    • WARRANTY5 Years
    • BULB TYPEFrosted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!