Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG LM04M830B0W.DA0ESU0 4.4 Watt MR16, 3000K, 245 Lumens, GU5.3 Bulb, UL, cUL

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

LG LM04M830B0W.DA0ESU0 4.4 Watt MR16, 3000K, 245 Lumens, GU5.3 Bulb, UL, cUL

Item #: WBB680227

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.75

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LM04M830B0W.DA0ESU0 All of LG's LED products are energy efficient and long lasting. The MR16 LED light bulb is a product made for today's homes and families. It's easy to install and is stylishly designed.

Save Money

LG is dedicated to saving you money. Worry less about your energy bill because our products save you 87% on energy costs as compared to an incandescent light bulb. In just 33 months, you can recoup the cost of our bulbs. Given how long they last, we think you'll appreciate the extra money in your pocket.

Long Life

Enjoy substantially longer life and reduced costs when you use LG LED Candle light bulbs. With a lifetime of 36.53 years* you can install it and not worry about having to get up on the ladder to change the light bulbs for a LONG time.

*36.53 year lifespan calculations are based on an average of 3 hours of operation per day.

Environmentally Conscious

Our products do not contain mercury so you can feel good about using them in your home. Also, LG LED light bulbs emit no UV (ultraviolet) light meaning that they won't fade your fabrics. Finally, since it's not flourescent, there will be no flickering, no unpleasant glare and, when you turn on the switch, LG LEDs are instantly on.

Easy To Install

Changing to LG LED light bulbs is literally as easy as screwing in a light bulb!

Disclaimer: All comparisons on this page are made against traditional incandescent light bulbs.

Show off your style and light up the room with LG LED lighting, and you'll see things in a whole new light. From the kitchen to the bedroom, hallway to the bathroom, LG offers an array of LED light bulbs to suit every space in your house

UL, cUL Approved

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES2.17
    • DEPTH INCHES2.17
    • HEIGHT INCHES2.68
    • AVG. LIFE HOURS50000
    • BASEBi-Pin (GU5.3)
    • BRANDLG
    • LIGHT COLORWarm White
    • LUMENS245
    • MANUFACTURERS PART NUMBERLM04M830B0W.DA0ESU0
    • SHAPEMR16
    • VOLTAGE12
    • WATTAGE4.4
    • APPROVALUL, cUL
    • DIMMABLENo
    • BULB TYPEMR
    • ANSI BASEGU5.3
    • COLOR TEMPERATURE3000
    • WEIGHT KG0.07kg
    • BEAM ANGLE36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:44