Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 80322-SU G13/LED/1W/G 1W G13 Globe, Medium Base Bulb, Green - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Sunlite 80322-SU G13/LED/1W/G 1W G13 Globe, Medium Base Bulb, Green - Pkg Qty 10

Item #: WBB1891411

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.40 Save up to 2%
$9.70 each

Sold in packages of 10

Price: $97.00
Product Information
Customer Review
Product Q&A
Sunlite 80322-SU G13/LED/1W/G 1W G13 Globe, Medium Base Bulb, Green

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 1 Watt, G13 globe features a medium base, produces a spectacular green light, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: G13
  • Voltage: 120
  • Package Quantity: 10
  • Average Life Hours: 30000

Product Specifications

    • WIDTH INCHES1.57
    • HEIGHT INCHES2-3/4
    • COLOR FINISHWhite
    • AVG. LIFE HOURS30000
    • BASEMed (E26)
    • BRANDSunlite
    • LAMP TYPEG13 Globe
    • MANUFACTURERS PART NUMBER80322-SU
    • PACKAGE QUANTITY10
    • SHAPEGlobe
    • VOLTAGE120
    • WATTAGE1
    • LED COUNT19
    • DIAMETER INCHES1-9/16
    • DIMMABLENo
    • COLOR TEMPERATUREGreen
    • AVG. LIFE (HOURS)30000
    • ENERGY STARNo
    • ENERGY STAR CERTIFICATIONNO
    • DESCRIPTIONSunlite G13 Globe, Medium Base Light Bulb, Green
    • COLORGreen
    • LAMP CODEG13/LED/1W/G

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!