Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco E1S7071 3w Miniature W/ Sc Bay Base Bulb - Pkg Qty 10
See all 152 items in product family

Satco E1S7071 3w Miniature W/ Sc Bay Base Bulb - Pkg Qty 10

Item #: WBB565943

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.06 each

Sold in packages of 10

Price: $10.60
Product Information
Customer Review
Product Q&A
1651 3W Miniature w/ SC Bay Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment

Product Specifications

    • AVG. LIFE HOURS20
    • BASE--
    • BRANDSatco
    • LAMP NUMBER1651
    • MANUFACTURERS PART NUMBERE1651
    • MAXIMUM OVERALL LENGTH (IN.)2
    • PACKAGE QUANTITY10
    • SHAPES-8
    • TYPEIncandescent
    • VOLTAGE5
    • WATTAGE3
    • FINISHClear
    • LAMP CODE1651
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEBA15S
    • BULB DIAMETER INCHES1.04

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed