Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7118 28.54w Miniature W/ Plastic Wedge Base Bulb - Pkg Qty 10
See all 152 items in product family

Satco S7118 28.54w Miniature W/ Plastic Wedge Base Bulb - Pkg Qty 10

Item #: WBB565993

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.87 each

Sold in packages of 10

Price: $18.70
Product Information
Customer Review
Product Q&A
S7118 28.54W Miniature w/ Plastic Wedge Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment

Product Specifications

    • AVG. LIFE HOURS800
    • BASE--
    • BRANDSatco
    • LAMP NUMBER3357
    • MANUFACTURERS PART NUMBERS7118
    • MAXIMUM OVERALL LENGTH (IN.)2.09
    • PACKAGE QUANTITY10
    • SHAPES-8
    • TYPEIncandescent
    • VOLTAGE12.8
    • WATTAGE28.54
    • FINISHClear
    • LAMP CODE3357
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEW3x16q
    • BULB DIAMETER INCHES1.04

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed