Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrofarm Agrosun 20W Fluorescent Tube, 24" Bulb
See all 79 items in product family

Hydrofarm Agrosun 20W Fluorescent Tube, 24" Bulb

Item #: WBB778715

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
Hydrofarm Agrosun 20W Fluorescent Tube, 24"

USHIO's HiLUX GRO is a new line of grow lamps that promote enhanced vegetative growth and flowering. The lamps are made to assure consistency in quality and optimized for high performance. The bulbs are made in Germany by an ISO 9001 certified facility.

Product Specifications

    • LENGTH INCHES24
    • AVG. LIFE HOURS24000
    • BASE--
    • BRANDHydrofarm
    • LUMENS975
    • MANUFACTURERS PART NUMBERBUAG24
    • SHAPE--
    • WATTAGE20
    • COLOR TEMPERATURE5850
    • DESCRIPTIONAgrosun Fluorescent Tube
    • RATED WATTAGE20
    • AVERAGE RATED LIFE HOURS24,000
    • RATED INITIAL LUMENS975
    • BASE TYPET12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed