Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrofarm Agrosun 40W Fluorescent Tube, 48", Case Of 6 Bulb
See all 79 items in product family

Hydrofarm Agrosun 40W Fluorescent Tube, 48", Case Of 6 Bulb

Item #: WBB778637

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Customer Review
Product Q&A
Hydrofarm Agrosun 40W Fluorescent Tube, 48", Case Of 6

Using a timer to automate your lighting adds convenience and encourages productive growth with consistent hours of light. Timers are also essential for all hydroponic system applications.

Product Specifications

    • LENGTH INCHES48
    • AVG. LIFE HOURS24000
    • BASE--
    • BRANDHydrofarm
    • LUMENS2450
    • MANUFACTURERS PART NUMBERBUAG486
    • SHAPE--
    • WATTAGE40
    • RATED INITIAL LUMENS2,450
    • COLOR TEMPERATURE5850
    • RATED WATTAGE40
    • DESCRIPTIONAgrosun Fluorescent Tube
    • BASE TYPET12
    • AVERAGE RATED LIFE HOURS24,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed