Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 148 items in product family

Hydrofarm Bulb SOD, 750W

Item #: WBB778744

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.95
Product Information
Product Q&A
Hydrofarm Bulb SOD, 750W

HORTILUX Metal Ace (converts HPS to metal halide) conversion lamps are metal halide lamps that operate on high pressure sodium systems. A one-dimensional lighting system is easily and economically converted into a complete (metal halide / HPS) growing system, providing the full range of spectral energy required for all stages of plant growth and development. These lamps are 100% lead-free.

Product Specifications

  • AVG. LIFE HOURS24000
  • BASE--
  • BRANDHydrofarm
  • LUMENS105000
  • MANUFACTURERS PART NUMBERPM750S
  • SHAPE--
  • WATTAGE750
  • RATED INITIAL LUMENS105,000
  • HID TYPESodium
  • BULB ORIENTATIONUniversal
  • WARRANTY1 Year
  • AVERAGE RATED LIFE HOURS24,000
  • DESCRIPTIONBulb SOD
  • COLOR TEMPERATURE2000
  • BASE TYPEMogul (E39)
  • RATED WATTAGE750
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.