Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrofarm Dayspot CFL 32W/65K, Equivalent To 150W Bulb
See all 80 items in product family

Hydrofarm Dayspot CFL 32W/65K, Equivalent To 150W Bulb

Item #: WBB778641

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.00
Product Information
Customer Review
Product Q&A
Hydrofarm Dayspot CFL 32W/65K, Equivalent To 150W

400 Watt sodium bulb.

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDHydrofarm
    • LUMENS1900
    • MANUFACTURERS PART NUMBERFLC32D
    • SHAPE--
    • VOLTAGE120
    • WATTAGE32
    • RATED INITIAL LUMENS1,900
    • AVERAGE RATED LIFE HOURS10,000
    • COLOR TEMPERATURE6500
    • DESCRIPTIONCompact Fluorescent Spiral Bulb
    • RATED WATTAGE32
    • BASE TYPEMedium (E26)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:64