Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Specialty Bulbs (228)
Remove
Satco S6919 E756 1.12W Miniature w/ Minature Bayonet Base
Remove

      Items
Satco S6919 E756 1.12W Miniature w/ Minature Bayonet Base Satco S6919 E756 1.12W Miniature w/ Minature Bayonet Base


Satco S6919 E756 1.12W Miniature w/ Minature Bayonet Base
Satco S6919 E756 1.12W Miniature w/ Minature Bayonet Base
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB566202
Price: $0.47 ea.
(Sold in pkg of 10, $4.69)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Satco S6919 E756 1.12W Miniature w/ Minature Bayonet Base StickyFingers Bulb Changer        
 
select
   

Satco S6919 E756 1.12W Miniature w/ Minature Bayonet Base

StickyFingers Bulb Changer

   
Total for 2 items is $94.69

Product Information
Product Q&A
Write A Review

E756 1.12W Miniature w/ Minature Bayonet Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment
Product Specifications
AVG. LIFE HOURS 15000
BRAND Satco
LAMP NUMBER 756
MANUFACTURERS PART NUMBER S6919
MAXIMUM OVERALL LENGTH (IN.) 1.19
PACKAGE QUANTITY 10
SHAPE T3 1/4
TYPE Incandescent
VOLTAGE 14V
WATTAGE 1.12
BULB DIAMETER INCHES 0.43
LAMP CODE E756
CATEGORY Miniature & Sealed Beams
ANSI BASE BA9S
PACK TYPE SL/10
FINISH Clear


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

Ushio 3000318 G8T5E, Midrange Lamp, T5, 8 Watts, 3000 Hours

From $20.75
More Info
Add to Cart
Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

Satco S6920 E757 2.24VW Miniature w/ Minature Bayonet Base

From $0.47
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)