Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S6942 E909 3.72w Mini/Sealed Beam W/ Mini Wedge Base Bulb - Pkg Qty 10
See all 152 items in product family

Satco S6942 E909 3.72w Mini/Sealed Beam W/ Mini Wedge Base Bulb - Pkg Qty 10

Item #: WBB565575

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.46 each

Sold in packages of 10

Price: $4.60
Product Information
Customer Review
Product Q&A
E909 3.72W Mini/Sealed Beam w/ Mini Wedge Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment

Product Specifications

    • AVG. LIFE HOURS50
    • BASE--
    • BRANDSatco
    • LAMP NUMBER909
    • MANUFACTURERS PART NUMBERS6942
    • MAXIMUM OVERALL LENGTH (IN.)1.49
    • PACKAGE QUANTITY10
    • SHAPET-5
    • TYPEIncandescent
    • VOLTAGE6
    • WATTAGE3.72
    • FINISHClear
    • LAMP CODEE909
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEW2.1x9.5d
    • BULB DIAMETER INCHES.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!