Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrofarm Eiko HPS Bulb, 600W
See all 79 items in product family

Hydrofarm Eiko HPS Bulb, 600W

Item #: WBB778680

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Hydrofarm Eiko HPS Bulb, 600W

Eiko is a trusted name in bulbs, offering lamps that will help you ensure growing success.

Product Specifications

    • AVG. LIFE HOURS24000
    • BASE--
    • BRANDHydrofarm
    • COLOR RENDER INDEX21
    • LUMENS90000
    • MANUFACTURERS PART NUMBERBUSD600E
    • SHAPE--
    • WATTAGE600
    • HID TYPESodium
    • BULB ORIENTATIONUniversal
    • BASE TYPEMogul (E39)
    • COLOR TEMPERATURE2100
    • DESCRIPTIONHPS Bulb
    • RATED WATTAGE600
    • WARRANTY1 Year
    • AVERAGE RATED LIFE HOURS24,000
    • RATED INITIAL LUMENS90,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed