Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 03198-SU 20MR11/CG/DC/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, Bayonet Base - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

Sunlite 03198-SU 20MR11/CG/DC/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, Bayonet Base - Pkg Qty 24

Item #: WBB1875290

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.89 each

Sold in packages of 24

Price: $69.36
Product Information
Customer Review
Product Q&A
Sunlite 03198-SU 20MR11/CG/DC/NFL/12V 20W MR11 Mini Reflector Halogen Bulb, Bayonet Base

Sunlite halogen MR11 mini reflector bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 20 watt, double contact bayonet based, MR11 mini reflector bulb offers a light output of 640 CBCP, and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can lower operation costs by more than 30% by using fewer halogen lamps to produce a greater amount of light.

Product Specifications

    • HEIGHT INCHES1-9/16
    • AVG. LIFE HOURS2,000
    • BRANDSunlite
    • LAMP TYPEMR11 Mini Reflector
    • LUMENS640 CBCP
    • MANUFACTURERS PART NUMBER03198-SU
    • PACKAGE QUANTITY24
    • SHAPEMR11
    • VOLTAGE12
    • WATTAGE20
    • BEAM ANGLE30
    • DIAMETER INCHES1-3/8
    • DESCRIPTION20 Watt MR11 Mini Reflector Halogen Bulb, Double Contact Bayonet Base
    • LAMP CODE20MR11/CG/DC/NFL/12V
    • ANSI BASEBAB35D Double Contact Bayonet
    • ANSI CODEFSV

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!