Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000131 Cds/Cdx, Inc120v-100w, T8, 100 Watts, 50 Hours Bulb - Pkg Qty 25
See all 34 items in product family

Ushio 1000131 Cds/Cdx, Inc120v-100w, T8, 100 Watts, 50 Hours Bulb - Pkg Qty 25

Item #: WBB261389

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 25

Price: $281.25
Product Information
Customer Review
Product Q&A
CDS/CDX, INC120V-100W, T8, 100 watt, 120volt, 50 hour rated bulb with BA15S base.

Product Specifications

    • COLOR FINISHOPAQ
    • AVG. LIFE HOURS50
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN2900
    • LAMP NUMBERCDS/CDX, INC120V-100W
    • LUMENS1800
    • MANUFACTURERS PART NUMBER1000131
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY25
    • SHAPET-8
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE100
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODECDS/CDX, INC120V-100W
    • ANSI BASEBA15S
    • MAXIMUM OVERALL LENGTH (MM)79.4
    • BEAM ANGLE--
    • FILLINC
    • ENVELOPE DIAMETER (MM)25
    • BURN POSITIONBD
    • FILAMENTCC-13
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!