Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000160 Czx/Dab, Inc120v-500w, T10, 500 Watts, 25 Hours  Bulb
See all 34 items in product family

Ushio 1000160 Czx/Dab, Inc120v-500w, T10, 500 Watts, 25 Hours Bulb

Item #: WBB261455

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($265.65)

Price: $37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
CZX/DAB, INC120V-500W, T10, 500 watt, 120volt, 25 hour rated bulb with P28S base.

Product Specifications

    • COLOR FINISHOPAQ
    • AVG. LIFE HOURS25
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERCZX/DAB, INC120V-500W
    • LUMENS1250
    • MANUFACTURERS PART NUMBER1000160
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY25
    • SHAPET-10
    • TYPEMetal Halide
    • VOLTAGE120
    • WATTAGE500
    • FILLINC
    • BURN POSITIONBD
    • OZONE FREE--
    • LAMP CODECZX/DAB, INC120V-500W
    • ANSI BASEP28S
    • ENVELOPE DIAMETER (IN)--
    • MAXIMUM OVERALL LENGTH (MM)146
    • ENVELOPE DIAMETER (MM)32
    • CANDLE--
    • BEAM ANGLE--
    • COVERNO
    • FILAMENTC-13D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:66