Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000304 Ekb, Jcd120v-420wc, G7, 420 Watts, 75 Hours Bulb - Pkg Qty 10
See all 37 items in product family

Ushio 1000304 Ekb, Jcd120v-420wc, G7, 420 Watts, 75 Hours Bulb - Pkg Qty 10

Item #: WBB261816

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 10

Price: $140.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
EKB, JCD120V-420WC, G7, 420 Watt, 120 Volt, 75 Hour, Clear

EKB, JCD120V-420WC Bulbs have a G7 shape with a GY9.5 base. Bulb is 420 watt, 120 volt and is rated to 75 hours. Comes 10 per package.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS75
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBEREKB, JCD120V-420WC
    • LIGHT COLORClear
    • LUMENS11000
    • MANUFACTURERS PART NUMBER1000304
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEG-7
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE420
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)22
    • OZONE FREE--
    • FILLHAL
    • FILAMENTCC-6
    • LAMP CODEEKB, JCD120V-420WC
    • CANDLE--
    • BURN POSITIONBD/HZ
    • BEAM ANGLE--
    • MAXIMUM OVERALL LENGTH (MM)63
    • ANSI BASEGY9.5
    • COVERNO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!