Ushio 1000503 Fds/Dze, Jc24v-150w, T4, 150 Watts, 50 Hours Bulb - Pkg Qty 10
See all 56 items in product family

Ushio 1000503 Fds/Dze, Jc24v-150w, T4, 150 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: WBB262100

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.00 each

Sold in packages of 10

Price: $90.00
Product Information
Customer Review
Product Q&A
FDS/DZE, JC24V-150W, T4, 150 watt, 24volt, 50 hour rated bulb with GY9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS50
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3400
    • LAMP NUMBERFDS/DZE, JC24V-150W
    • LIGHT COLORClear
    • LUMENS5000
    • MANUFACTURERS PART NUMBER1000503
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPET-4
    • TYPEHalogen
    • VOLTAGE24
    • WATTAGE150
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)14
    • MAXIMUM OVERALL LENGTH (MM)57.2
    • OZONE FREE--
    • FILLHAL
    • FILAMENTCBAR6
    • COVERNO
    • CANDLE--
    • BURN POSITIONBD/HZ
    • BEAM ANGLE--
    • ANSI BASEGY9.5
    • LAMP CODEFDS/DZE, JC24V-150W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!