Ushio 1000504 Fdt, Jc12v-100w, T3.5, 100 Watts, 50 Hours Bulb - Pkg Qty 10
See all 55 items in product family

Ushio 1000504 Fdt, Jc12v-100w, T3.5, 100 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: WBB262127

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.46 each

Sold in packages of 10

Price: $104.60
Product Information
Customer Review
Product Q&A
FDT, JC12V-100W, T3.5, 100 watt, 12volt, 50 hour rated bulb with GY9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS50
    • BASEG9
    • BRANDUshio
    • KELVIN3300
    • LAMP NUMBERFDT, JC12V-100W
    • LIGHT COLORClear
    • LUMENS2900
    • MANUFACTURERS PART NUMBER1000504
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPET-3.5
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE100
    • MAXIMUM OVERALL LENGTH (MM)57
    • FILLHAL
    • ENVELOPE DIAMETER (MM)11.5
    • BURN POSITIONBD/HZ
    • LAMP CODEFDT, JC12V-100W
    • FILAMENTCBAR6
    • ANSI BASEGY9.5
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!