Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000543 Flk/Hx-600, Jcv115v-575wcm, T6, 575 Watts, 300 Hours Bulb - Pkg Qty 10
See all 35 items in product family

Ushio 1000543 Flk/Hx-600, Jcv115v-575wcm, T6, 575 Watts, 300 Hours Bulb - Pkg Qty 10

Item #: WBB261489

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.50 each

Sold in packages of 10

Price: $175.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
FLK/HX-600, JCV115V-575WCM, T6, 575 watt, 115volt, 300 hour rated bulb with G9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS300
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERFLK/HX-600, JCV115V-575WCM
    • LIGHT COLORClear
    • LUMENS16500
    • MANUFACTURERS PART NUMBER1000543
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPET-6
    • TYPEHalogen
    • VOLTAGE115
    • WATTAGE575
    • FILLHAL
    • CANDLE--
    • COVERNO
    • BURN POSITIONANY
    • BEAM ANGLE--
    • OZONE FREE--
    • LAMP CODEFLK/HX-600, JCV115V-575WCM
    • ANSI BASEG9.5
    • ENVELOPE DIAMETER (IN)--
    • MAXIMUM OVERALL LENGTH (MM)104
    • FILAMENTCC-8
    • ENVELOPE DIAMETER (MM)18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:27