

 |
Browse Bulbs (4,989 Items) |
|
 |
Ushio 3000314 G20T10, Germicidal Lamp, T10, 20 Watts, 8000 Hours |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 3000314 G20T10, Germicidal Lamp, T10, 20 Watts, 8000 Hours
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB262068
|
|
|
Price: $20.00 ea. (Sold in pkg of 10, $200.00)
|
|
|
|
 |
Product Information |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
G20T10, Germicidal Lamp, T10, 20 watt, 58volt, 8000 hour rated bulb with G13 base.
USHIO Germicidal lamps are Low-Pressure Mercury-Arc lamps that emit radiation peaking at 253.7nm(UV-C). This output at 253.7nm is highly effective to inactive microorganisms such as algae, bacteria, virus, yeast and mold. Designed by experienced engineers, and by using quality material in combination with a tightly controlled manufacturing process, Ushio provides high quality lamps free of impurities to maintain strong and stable output throughout life of the lamp.
Features- Low Mercury dose to meet environmental demands
- Specially formulated coating achieves high output over long life hours
- High purity lamp construction to stabilize UV output and minimizes depreciation (averages 20-25% depreciation at end of life)
- Large production capacity providing lamps with consistent quality and reliable delivery
- Flexible design capability for custom lamp development
- Spectral Peak: 253.7 nm
Applications- Drinking Water
- Wastewater
- Air Conditioning System
- Medical Facility
- Pharmaceutical Production Facility
- Food Processing Facility
- Packaging Materials
- Laboratory/Research
- Photochemistry
- Phototherapy
- Dermatology
- Clean Room
- Other Sterilization & Disinfection needs
|
| Product Specifications |
| COLOR FINISH |
CLEAR |
| AVG. LIFE HOURS |
8000 |
| BALLAST TYPE |
-- |
| BASE |
G13 |
| BRAND |
Ushio |
| CRI |
-- |
| KELVIN |
-- |
| LAMP NUMBER |
G20T10, Germicidal Lamp |
| LUMENS |
-- |
| MANUFACTURERS PART NUMBER |
3000314 |
| MAXIMUM OVERALL LENGTH (IN.) |
23.16 |
| PACKAGE QUANTITY |
10 |
| SHAPE |
T10 |
| TYPE |
Germicidal |
| VOLTAGE |
58 |
| WATTAGE |
20 |
| CANDLE |
-- |
| ENVELOPE DIAMETER (MM) |
32.5 |
| MAXIMUM OVERALL LENGTH (MM) |
588.5 |
| BEAM ANGLE |
-- |
| OZONE FREE |
NO |
| FILL |
HG |
| FILAMENT |
-- |
| COVER |
NO |
| BURN POSITION |
ANY |
| ENVELOPE DIAMETER (IN) |
1.28 |
| ANSI BASE |
G13 |
| LAMP CODE |
G20T10, Germicidal Lamp |
|
|
|
|
 |
|
|