Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1002196 Hx-601, Jcv115v-575wbm, T6, 575 Watts, 1500 Hours Bulb - Pkg Qty 10
See all 35 items in product family

Ushio 1002196 Hx-601, Jcv115v-575wbm, T6, 575 Watts, 1500 Hours Bulb - Pkg Qty 10

Item #: WBB261552

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.00 each

Sold in packages of 10

Price: $180.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
HX-601, JCV115V-575WBM, T6, 575 watt, 115volt, 1500 hour rated bulb with G9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS1500
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3050
    • LAMP NUMBERHX-601, JCV115V-575WBM
    • LIGHT COLORClear
    • LUMENS12800
    • MANUFACTURERS PART NUMBER1002196
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPET-6
    • TYPEHalogen
    • VOLTAGE115
    • WATTAGE575
    • FILAMENTCC-8
    • BURN POSITIONANY
    • ENVELOPE DIAMETER (MM)19
    • COVERNO
    • LAMP CODEHX-601, JCV115V-575WBM
    • FILLHAL
    • ANSI BASEG9.5
    • MAXIMUM OVERALL LENGTH (MM)104
    • OZONE FREE--
    • ENVELOPE DIAMETER (IN)--
    • BEAM ANGLE--
    • CANDLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:24