Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000914 Jcd240v-500wc, G8, 500 Watts, 50 Hours Bulb - Pkg Qty 10
See all 37 items in product family

Ushio 1000914 Jcd240v-500wc, G8, 500 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: WBB261414

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 10

Price: $185.00
Product Information
Customer Review
Product Q&A
JCD240V-500WC, G8, 500 Watt, 240 Volt, 50 Hour, Clear

JCD240V-500WC Bulbs have a G8 shape with a GY9.5 base. Bulb is 500 watt, 240 volt and is rated to 50 hours. Comes 10 per package.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS50
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERJCD240V-500WC
    • LIGHT COLORClear
    • LUMENS1250
    • MANUFACTURERS PART NUMBER1000914
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEG-8
    • TYPEHalogen
    • VOLTAGE240
    • WATTAGE500
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEJCD240V-500WC
    • ANSI BASEGY9.5
    • MAXIMUM OVERALL LENGTH (MM)62
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)24
    • BURN POSITIONBD/HZ
    • FILAMENT2CC-8
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!