Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000972 Jcv120v-1200wch, T7, 1200 Watts, 200 Hours Bulb - Pkg Qty 10
See all 35 items in product family

Ushio 1000972 Jcv120v-1200wch, T7, 1200 Watts, 200 Hours Bulb - Pkg Qty 10

Item #: WBB261493

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 10

Price: $289.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
JCV120V-1200WCH, T7, 1200 watt, 120volt, 200 hour rated bulb with G9.5 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS200
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3250
    • LAMP NUMBERJCV120V-1200WCH
    • LIGHT COLORClear
    • LUMENS33000
    • MANUFACTURERS PART NUMBER1000972
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPET-7
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE1200
    • ENVELOPE DIAMETER (MM)22
    • FILAMENTCC-8
    • FILLHAL
    • CANDLE--
    • COVERNO
    • BURN POSITIONANY
    • BEAM ANGLE--
    • OZONE FREE--
    • MAXIMUM OVERALL LENGTH (MM)104
    • LAMP CODEJCV120V-1200WCH
    • ANSI BASEG9.5
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:66