Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 8000357 Sm-Sd10, Inc120v-125w, T10, 125 Watts, 500 Hours  Bulb
See all 55 items in product family

Ushio 8000357 Sm-Sd10, Inc120v-125w, T10, 125 Watts, 500 Hours Bulb

Item #: WBB262108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($355.00)

Price: $17.75
Product Information
Customer Review
Product Q&A
SM-SD10, INC120V-125W, T10, 125 watt, 120volt, 500 hour rated bulb with P28S base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS500
    • BASE--
    • BRANDUshio
    • KELVIN2850
    • LAMP NUMBERSM-SD10, INC120V-125W
    • LIGHT COLORClear
    • LUMENS1870
    • MANUFACTURERS PART NUMBER8000357
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY25
    • SHAPET-10
    • TYPEMetal Halide
    • VOLTAGE120
    • WATTAGE125
    • MAXIMUM OVERALL LENGTH (MM)142
    • FILLINC
    • ENVELOPE DIAMETER (MM)--
    • BURN POSITIONANY
    • LAMP CODESM-SD10, INC120V-125W
    • FILAMENTCC-13
    • ANSI BASEP28S
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!