Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000262 Upx-44, Pulse Xenon Bulb, 600 Watts, 150 Hours - Pkg Qty 6
See all 4 items in product family

Ushio 5000262 Upx-44, Pulse Xenon Bulb, 600 Watts, 150 Hours - Pkg Qty 6

Item #: WBB262746

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$47.95 each

Sold in packages of 6

Price: $287.70
Product Information
Customer Review
Product Q&A
UPX-44, Pulse Xenon Lamp, 600 watt, 52volt, 150 hour rated bulb with WT/CC base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS150
    • BASE--
    • BRANDUshio
    • KELVIN5400
    • LAMP NUMBERUPX-44, Pulse Xenon Lamp
    • LIGHT COLORClear
    • LUMENS15000
    • MANUFACTURERS PART NUMBER5000262
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY6
    • SHAPE--
    • TYPEXenon
    • VOLTAGE52
    • WATTAGE600
    • LAMP CODEUPX-44, Pulse Xenon Lamp
    • ENVELOPE DIAMETER (MM)9.52
    • ENVELOPE DIAMETER (IN)--
    • ANSI BASEWT/CC
    • FILLXE
    • BURN POSITIONANY
    • MAXIMUM OVERALL LENGTH (MM)241

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!