Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000274 Ush-102dh, Hg 100w, 100 Watts, 200 Hours  Bulb
See all 3 items in product family

Ushio 5000274 Ush-102dh, Hg 100w, 100 Watts, 200 Hours Bulb

Item #: WBB262176

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($341.90)

Price: $170.95
Product Information
Customer Review
Product Q&A
USH-102DH, Hg 100W, 100 watt, 20volt, 200 hour rated bulb with base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS200
    • BRANDUshio
    • LAMP NUMBERUSH-102DH, Hg 100W
    • LIGHT COLORClear
    • LUMENS2200
    • MANUFACTURERS PART NUMBER5000274
    • MAXIMUM OVERALL LENGTH (IN.)3.54
    • PACKAGE QUANTITY20
    • TYPEMedical
    • VOLTAGE20
    • WATTAGE100
    • COVERNO
    • BURN POSITIONV90
    • LAMP CODEUSH-102DH, Hg 100W
    • ANSI BASESFa7.5-2 / SFa9-2
    • FILLHG
    • MAXIMUM OVERALL LENGTH (MM)90
    • ENVELOPE DIAMETER (MM)10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!