Ushio 5000331 UXL-152H-O, Xe 150W, 150 Watts, 1200 Hours Bulb
See all 13 items in product family

Ushio 5000331 UXL-152H-O, Xe 150W, 150 Watts, 1200 Hours Bulb

Item #: WBB262160

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95
Product Information
Customer Review
Product Q&A
UXL-152H-O, Xe 150W, 150 watt, 20volt, 1200 hour rated bulb with base.

USHIO UXL short-arc xenon gas discharge lamps feature a continuous wavelength spectrum that closely approximates daylight color temperatures and have strong color rendering characteristics. UXL lamps are used for a variety of scientific, analytical and medical illumination purposes including spectrophotometry, solar simulation, microscopy, handheld searchlights and surgical lighting.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS1200
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN--
    • LAMP NUMBERUXL-152H-O, Xe 150W
    • LIGHT COLORClear
    • LUMENS3000
    • MANUFACTURERS PART NUMBER5000331
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY20
    • SHAPE--
    • TYPEHPS
    • VOLTAGE20
    • WATTAGE150
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEUXL-152H-O, Xe 150W
    • ANSI BASE--
    • MAXIMUM OVERALL LENGTH (MM)152
    • BEAM ANGLE--
    • FILLXE
    • ENVELOPE DIAMETER (MM)19
    • BURN POSITIONV5
    • FILAMENT--
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!