Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000371 Uxl-75xe, Xe W/Trigger Wire, 75 Watts, 400 Hours Bulb - Pkg Qty 2
See all 13 items in product family

Ushio 5000371 Uxl-75xe, Xe W/Trigger Wire, 75 Watts, 400 Hours Bulb - Pkg Qty 2

Item #: WBB262163

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$243.95 each

Sold in packages of 2

Price: $487.90
Product Information
Customer Review
Product Q&A
UXL-75XE, Xe w/Trigger Wire, 75 watt, 12.5volt, 400 hour rated bulb with base.

USHIO UXL short-arc xenon gas discharge lamps feature a continuous wavelength spectrum that closely approximates daylight color temperatures and have strong color rendering characteristics. UXL lamps are used for a variety of scientific, analytical and medical illumination purposes including spectrophotometry, solar simulation, microscopy, handheld searchlights and surgical lighting.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS400
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN--
    • LAMP NUMBERUXL-75XE, Xe w/Trigger Wire
    • LIGHT COLORClear
    • LUMENS1000
    • MANUFACTURERS PART NUMBER5000371
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY20
    • SHAPE--
    • TYPEHPS
    • VOLTAGE12.5
    • WATTAGE75
    • LAMP CODEUXL-75XE, Xe w/Trigger Wire
    • ANSI BASE--
    • ENVELOPE DIAMETER (IN)--
    • ENVELOPE DIAMETER (MM)13
    • MAXIMUM OVERALL LENGTH (MM)88
    • OZONE FREE--
    • FILLXE
    • CANDLE--
    • COVERNO
    • FILAMENT--
    • BURN POSITIONV10/H10
    • BEAM ANGLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!