Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Stage & TV Bulbs (54)
Remove
Ushio 5000350 UXL-351E-O, Xe 350W, 350 Watts, 1000 Hours
Remove

      Items
Ushio 5000350 UXL-351E-O, Xe 350W, 350 Watts, 1000 Hours Ushio 5000350 UXL-351E-O, Xe 350W, 350 Watts, 1000 Hours


Ushio 5000350 UXL-351E-O, Xe 350W, 350 Watts, 1000 Hours
Ushio 5000350 UXL-351E-O, Xe 350W, 350 Watts, 1000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262119
List Price $345.95    Save 4%
Price: $330.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

UXL-351E-O, Xe 350W, 350 watt, 22volt, 1000 hour rated bulb with base.

USHIO is one of the largest and most trusted names in the manufacturing of high pressure xenon lamps today. USHIO's UXL series are high pressure, short-arc xenon discharge lamps. UXL spectral distribution is well balanced in the visible spectrum to resemble daylight. The high gas fill pressure provides high luminance and high luminous efficacy. Fast ignition and a stable arc are what USHIO has achieved with the UXL lamp design. High Pressure Xenon lamps are used in a variety of applications including searchlights, followspots, and projectors.

    Applications
  • Concert Touring
  • Theatrical Events
  • Sports Events
  • Special Venues
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 1000
BALLAST TYPE --
BASE --
BRAND Ushio
CRI --
KELVIN 6000
LAMP NUMBER UXL-351E-O, Xe 350W
LUMENS 1200
MANUFACTURERS PART NUMBER 5000350
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 20
SHAPE --
TYPE HPS
VOLTAGE 22
WATTAGE 350
OZONE FREE YES
MAXIMUM OVERALL LENGTH (MM) 133
ENVELOPE DIAMETER (MM) 22
ENVELOPE DIAMETER (IN) --
ANSI BASE --
LAMP CODE UXL-351E-O, Xe 350W
WATTS 350
FILL XE
FILAMENT --
BEAM ANGLE --
COVER NO
CANDLE --
BURN POSITION H15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1000671 HPL-575/115X+, JS115V-575WX, T6, 575 Watts, 2000 Hours

Ushio 1000671 HPL-575/115X+, JS115V-575WX, T6, 575 Watts, 2000 Hours

From $15.50
More Info
Add to Cart
Ushio 1000100 BXE, INC10V-7.5A C-8, BA15s, T8, 75 Watts, 100 Hours

Ushio 1000100 BXE, INC10V-7.5A C-8, BA15s, T8, 75 Watts, 100 Hours

From $4.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)