

 |
Browse Bulbs (4,989 Items) |
 |
 |
Sub Category |
 |
| Xenon Bulbs (23) |
|
|
|
|
 |
Ushio 5000899 XRL 12V-5W/F/XX, Xe Rigid Loop, T10, 5 Watts, 20000 Hours |
| |
|
 |
|
 |
|
 |
|
|
|
Ushio 5000899 XRL 12V-5W/F/XX, Xe Rigid Loop, T10, 5 Watts, 20000 Hours
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB262154
|
|
|
Price: $1.38 ea. (Sold in pkg of 50, $69.00)
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
XRL 12V-5W/F/XX, Xe Rigid Loop, T10, 5 watt, 12volt, 20000 hour rated bulb with WT base.
The XenolineTM series from USHIO is available in Xenon Festoon, Xenon Rigid Loop and Xenon Wedge Base lamp types. These low-pressure, low-voltage lamps are UV protected and offer a rated lamp life up to 20,000 hours, making them ideal for strip lighting, cove lighting, counter lighting and many other applications. Available in: Festoon 5W, 10W; Rigid Loop 5W, 10W; and Wedge Base ranging from 3W to 18W.
Features- Long life - up to 20,000 hours average life
- UV protected
- Low pressure
- Less heat
- Dimmable
- Compact tubular design
- Universal Burn Position
Applications- Accent Lighting
- Track Lighting
- Strip Lighting
- Landscape Lighting
|
| Product Specifications |
| COLOR FINISH |
FROST |
| AVG. LIFE HOURS |
20000 |
| BALLAST TYPE |
-- |
| BASE |
Rigid Loop |
| BRAND |
Ushio |
| CRI |
-- |
| KELVIN |
2500 |
| LAMP NUMBER |
XRL 12V-5W/F/XX, Xe Rigid Loop |
| LUMENS |
45 |
| MANUFACTURERS PART NUMBER |
5000899 |
| MAXIMUM OVERALL LENGTH (IN.) |
1.69 |
| PACKAGE QUANTITY |
50 |
| SHAPE |
T10 |
| TYPE |
Xenon |
| VOLTAGE |
12 |
| WATTAGE |
5 |
| FILAMENT |
C-8 |
| FILL |
XE |
| OZONE FREE |
YES |
| MAXIMUM OVERALL LENGTH (MM) |
43 |
| ENVELOPE DIAMETER (MM) |
10 |
| ENVELOPE DIAMETER (IN) |
0.39 |
| ANSI BASE |
Rigid Loop |
| COVER |
NO |
| CANDLE |
-- |
| BEAM ANGLE |
-- |
| BURN POSITION |
ANY |
| LAMP CODE |
XRL 12V-5W/F/XX, Xe Rigid Loop |
|
|
|
|
 |
|
|