Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UNEX Span Track Guard Rail 28" D with 1-1/4" Spacer
See all 16 items in product family

UNEX Span Track Guard Rail 28" D with 1-1/4" Spacer

Item #: WB796952

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.90
Product Information
Customer Review
Product Q&A
UNEX Low Profile Gravity Flow Span Tracks
are designed to install between all standard Pallet Rack Beams. One set of Guard Rails installs along side of Span Track. Secures material flow from falling off track. Available in either 5/8" or 1-1/4" spacers for desired widths.

Product Specifications

    • CAPACITY LBS--
    • ASSEMBLYUnassembled
    • BRANDUNEX
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBER98GR2X28
    • TYPEGuard Rail
    • accessory_typeGuard Rail
    • ACCESSORY LENGTH INCHES28
    • ACCESSORY WIDTH INCHES1.25
    • ACCESSORY HEIGHT INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:27