Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Carton Flow Rack (283)
Remove
Span Track Guard Rail 41" D with 5/8" Spacer
Remove

      Items
Span Track Guard Rail 41" D with 5/8" Spacer Span Track Guard Rail 41" D with 5/8" Spacer


Span Track Guard Rail 41" D with 5/8" Spacer
Span Track Guard Rail 41" D with 5/8" Spacer
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB796951
Price: $16.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

UNEX Low Profile Gravity Flow Span Tracks
are designed to install between all standard Pallet Rack Beams. One set of Guard Rails installs along side of Span Track. Secures material flow from falling off track. Available in either 5/8" or 1-1/4" spacers for desired widths.
Product Specifications
LENGTH INCHES 41
WIDTH INCHES 0.62
HEIGHT INCHES 3
CAPACITY LBS --
ASSEMBLY Unassembled
BRAND UNEX
CONSTRUCTION Galvanized Steel
MANUFACTURERS PART NUMBER 98GR1X41
TYPE Guard Rail


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Mobile Gravity Flow Rack 36"W x 48"D x 54"H

Mobile Gravity Flow Rack 36"W x 48"D x 54"H

From $699.95
More Info
Add to Cart
Steel Shelving 20 Ga 48"Wx18"Dx85"H Open Clip Style 6 Shelf

Steel Shelving 20 Ga 48"Wx18"Dx85"H Open Clip Style 6 Shelf

From $111.95
More Info
Add to Cart
Steel Shelving 18 Ga 36"Wx12"Dx73"H Open Clip Style 5 Shelf

Steel Shelving 18 Ga 36"Wx12"Dx73"H Open Clip Style 5 Shelf

From $77.95
More Info
Add to Cart
Single Depth Gravity Flow Carton Rack 4 LEVEL 96"X48"X84"

Single Depth Gravity Flow Carton Rack 4 LEVEL 96"X48"X84"

From $530.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)